KOKUYO Report Maker Thickness As A4 Length

Sebelum PPN:
Rp139.900 - Rp169.900
Spesifikasi
Width (mm)251
SizeA4-S
MaterialFront: PP, Ulla: Card paper (using waste paper pulp)
Paper QualityRecycled material compounding ratio / front: PP, Ura: card paper (ratio of used paper pulp blending ratio 50%)
Length (mm)305

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This product is five entries. It is ideal for submission of proposals, reports, reports etc. It is a structure that separates the cover and the document separately, so it can open and close 180 degrees and the spread is smooth. We can handle from 50 to 100 documents. It is a clear form that the binding part can not be seen. Material / PP (Table), Card Paper (Back).
Warning
* The number of files stored is calculated using 10 sheets per 1 mm of storage size using PPC paper 64 g / m 2 .Therefore, depending on the type of paper, it may not always be as calculated, so please use it as a rough standard.  * Please dry paper and copy paper such as photosensitive paper and printed matter, please insert.Depending on the printed matter, waving may occur on the sheet, causing a chemical change in some cases.

Ulasan Produk

Tidak ada ulasan