KOKUYO Report Maker A4 Portrait

Rating:
100% of 100
(1)
Sebelum PPN:
Rp169.900 - Rp179.900
Spesifikasi
SizeA4-S long side
MaterialFront: PP, Ulla: Card paper (using waste paper pulp)
Length (mm)305
Width (mm)245
Paper QualityRecycled material compounding ratio / front: PP, Ura: card paper (ratio of used paper pulp blending ratio 50%)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This product is five entries. . It is ideal for submission of proposals, reports, reports etc. . It is a structure that separates the cover and the document separately, so it can open and close 180 degrees and the spread is smooth. . Up to about 50 sheets of documents can be handled.  . It is a clear form that the binding part can not be seen. . Material / PP (Table), Card Paper (Back).
Warning
* The number of files stored is calculated using 10 sheets per 1 mm of storage size using PPC paper 64 g / m 2 .Therefore, depending on the type of paper, it may not always be as calculated, so please use it as a rough standard.  * Please dry paper and copy paper such as photosensitive paper and printed matter, please insert.Depending on the printed matter, waving may occur on the sheet, causing a chemical change in some cases.

Ulasan Produk