KOKUYO Color Partition Card A4S 2 Hole (Third Mountain)

Sebelum PPN:
Rp93.900
Spesifikasi
Paper QualityRecycled material compounding ratio / color partition card: Recycled paper pulp blending ratio 50%
Number of Holes2 (round hole)
Binding Specification80 mm pitch
Green Purchasing LawConform
SizeA4-S
Peak Height (mm)12
Dimensions Vertical (mm)297
External Width (mm)210

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Improve efficiency of document search. 5 The third mountain (1 color 1 mountain) of the mountain heading (Shiki-60). 5 You can replenish only the necessary mountains of the mountain heading. Binding hole spacing / 80 mm pitch. Please use it as a set with Kokuyo tube file, K file, T file, ring file and so on. 5 Recycled paper is used for the mountain heading.

Ulasan Produk

Tidak ada ulasan