KOKUYO Color Partition Card 6 Mountain A3E 10 Pair

Sebelum PPN:
Rp579.900
Spesifikasi
Number of Holes2
SizeA3-E
Peak Height (mm)10
Binding Specification80 mm pitch
Dimensions Vertical (mm)297
Paper QualityRecycled material compounding ratio / color dividing card, index: recycled pulp blending ratio 50%
External Width (mm)420

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Improve efficiency of document search. It is ideal for semi-annual management. Binding hole spacing / 80 mm pitch. Please use it as a set with Kokuyo tube file, ring file etc etc. 6 Recycled paper is used for the mountain heading.

Ulasan Produk

Tidak ada ulasan