KOKUYO File Box-RP

Sebelum PPN:
Rp529.900
Spesifikasi
AccessoriesTack type index pocket, with one each partition plate
SizeA4
MaterialBody: R-PP, Handle, Partition board: R-ABS
Load Capacity (N)Approximately 58.8 (about 6 kgF)
Inner Width (mm)144
Depth (mm)348
Eco Mark Certification Number17 112 136
Inner Depth (mm)311
Inner Height (mm)254
Outer Height (mm)260
Paper QualityRecycled material compounding ratio / main body: R-PP 100%, handle, partition plate: R-ABS 100%
Width (mm)153

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a movable partition plate that is convenient for sorting documents.
With an index pocket that is convenient for organizing and sorting.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait