KOKUYO Map Dokumen Toughness (Map File)

Sebelum PPN:
Rp149.900
Spesifikasi
Paper QualityCover/foamed R-PP50%, binding plate/R-PS100%, slide frame/R-PP100%
Height (mm)307
Outer Width (mm)228
Storage Dimension (mm)18
Storable Sheet Number180
Number of Holes2
Binding Specification80mm pitch
MaterialCover/Foamed R-PP, Binding/Pressing plate: R-PS, Slide frame: R-PP
SizeA4-S
Spine Width (mm)29
TypeVertical

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since foam PP is used for the cover, it is excellent in durability and autonomy.  The binding tool has a hinge mechanism, so it is easy to read. Compared to F-520, it is 1.5 times thick and has the same thickness type.
Warning
* The number of files stored is calculated using 10 sheets per 1 mm of storage size using PPC paper 64g/m2.Therefore, depending on the type of paper, it may not always be as calculated, so please use it as a rough standard.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait