KOKUYO Map Kertas Flat W Ukuran Dokumen Manifest (Map File)

Sebelum PPN:
Rp38.900
Spesifikasi
Outer Width (mm)244
Storable Sheet Number250
Height (mm)239
Number of Holes2
MaterialCover paper / color paperboard (PP film paste, waste paper pulp blend), binding and holding plate, sliding piece: R-PS
Paper QualityRecycled material compounding ratio / Cover paper: color paperboard (recycled paper pulp blending ratio 71%), binding holder holding plate, sliding piece: R-PS 100%
Binding Specification80mm pitch
Eco Mark Certification Number17 112 157
SizeManifest document size
Spine Width (mm)28
Storage Dimension (mm)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The size matches the manifest slips for waste treatment applications (direct manifests and transshipment manifests) issued by the Industrial Waste Federation, making it ideal for storing slips.
The binding is designed to prevent it from loosening, so it has a strong holding force and secures documents firmly.
Warning
* The number of files stored is calculated using 10 sheets per 1 mm of storage size using PPC paper 64g/m2.Therefore, depending on the type of paper, it may not always be as calculated, so please use it as a rough standard.

Ulasan Produk

Tidak ada ulasan