KOKUYO Map Kertas Flat W Binding Tebal B6E (Map File)

Sebelum PPN:
Rp30.900
Spesifikasi
MaterialCover paper / color paperboard (PP film paste, waste paper pulp blend), binding and holding plate, sliding piece: R-PS
Number of Holes2
Spine Width (mm)28
Binding Specification80mm pitch
Outer Width (mm)198
Eco Mark Certification Number17 112 157
Height (mm)138
Paper QualityRecycled material compounding ratio / Cover paper: color paperboard (recycled paper pulp blending ratio 71%), binding holder holding plate, sliding piece: R-PS 100%
SizeB6-E
Storable Sheet Number250
Storage Dimension (mm)25
TypeLandscape

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it is a resin binding tool, it has a strong holding power and the documents do not shift. The slide top fits in your hand and is easy to operate.
The capacity is increased by about 60% compared to the conventional product.
Warning
* The number of files stored is calculated using 10 sheets per 1 mm of storage size using PPC paper 64g/m2.Therefore, depending on the type of paper, it may not always be as calculated, so please use it as a rough standard.

Ulasan Produk

Tidak ada ulasan