KOKUYO Map Kertas Flat W Pinggiran Tebal (Map File)

Sebelum PPN:
Rp30.900
Spesifikasi
Height (mm)226
Storage Dimension (mm)25
Outer Width (mm)313
MaterialCover paper / color paperboard (PP film paste, waste paper pulp blend), binding and holding plate, sliding piece: R-PS
Binding Specification80mm pitch
Eco Mark Certification Number17 112 157
Green Purchasing LawConform
Number of Holes2
Paper QualityRecycled material compounding ratio / Cover paper: color paperboard (recycled paper pulp blending ratio 71%), binding holder holding plate, sliding piece: R-PS 100%
SizeA4-E
Spine Width (mm)28
Storable Sheet Number250
TypeLandscape

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The binding is made of resin, so it has strong holding power and documents will not shift.
The slide top fits your hand and is smooth to operate.
Capacity is increased by approximately 60% compared to conventional products.
Warning
* The number of files stored is calculated using 10 sheets per 1 mm of storage size using PPC paper 64g/m2.Therefore, depending on the type of paper, it may not always be as calculated, so please use it as a rough standard.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait