KOKUYO Map Kertas Flat untuk Unified Voucher Binding Tool Bahan Resin (Map File)

Sebelum PPN:
Rp21.900
Spesifikasi
Number of Holes2
SizeB4 1/3-E
Storage Dimension (mm)15
MaterialCover / Colored paperboard (using waste paper pulp), binding and holding plate, sliding piece: R-PS
Height (mm)138
Storable Sheet Number150
Across Back (mm)18
Binding Specification80 mm pitch
Green Purchasing LawConform
Outside Width Dimension (mm)273
Paper QualityRecycled material compounding ratio / Cover paper: color paperboard (recycled paper pulp blending ratio 71%), binding holder holding plate, sliding piece: R - PS 100%
TypeLandscape

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Because it is a resin binding tool, the holding force is strong and the document does not shift. . Cover / color board _ _ 000 D _. Binding hole spacing / 80 mm pitch _ x 1000 D _.Number of accommodated sheets / 150 sheets
Warning
* The number of files stored is calculated using 10 sheets per 1 mm of storage size using PPC paper 64 g / m 2 .Therefore, depending on the type of paper, it may not always be as calculated, so please use it as a rough standard.

Ulasan Produk

Tidak ada ulasan