KOKUYO Map Kertas Flat V Ukuran Dokumen Manifest (Map File)

Sebelum PPN:
Rp25.900
Spesifikasi
Storage Dimension (mm)15
Spine Width (mm)18
MaterialCover / Colored paperboard (using waste paper pulp), binding and holding plate, sliding piece: R-PS
Outer Width (mm)244
Paper QualityRecycled material compounding ratio / Cover paper: color paperboard (recycled paper pulp blending ratio 71%), binding holder holding plate, sliding piece: R-PS 100%
Storable Sheet Number150
Binding Specification80mm pitch
Eco Mark Certification Number17 112 157
Green Purchasing LawConform
Height (mm)239
Number of Holes2
SizeManifest document size

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The binding is made of resin, so it has strong holding power and documents will not shift.
Warning
* The number of files stored is calculated using 10 sheets per 1 mm of storage size using PPC paper 64g/m2.Therefore, depending on the type of paper, it may not always be as calculated, so please use it as a rough standard.

Ulasan Produk

Tidak ada ulasan