KOKUYO Map Kertas Flat V Binding Tool Bahan Resin B5 Vertikal 3 Pack (Map File)

Sebelum PPN:
Rp51.900
Spesifikasi
Number of Holes2
Paper QualityRecycled material compounding ratio / Cover paper: color paperboard (recycled paper pulp blending ratio 71%), binding holder holding plate, sliding piece: R-PS 100%
Outer Width (mm)198
Spine Width (mm)18
Storable Sheet Number150
SizeB5-S
Binding Specification80mm pitch
Eco Mark Certification Number17 112 157
Green Purchasing LawConform
Height (mm)267
MaterialCover / Colored paperboard (using waste paper pulp), binding and holding plate, sliding piece: R-PS
Storage Dimension (mm)15
TypeVertical

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Great value 3-book pack for bulk purchase
Warning
* The number of files stored is calculated using 10 sheets per 1 mm of storage size using PPC paper 64g/m2.Therefore, depending on the type of paper, it may not always be as calculated, so please use it as a rough standard.

Ulasan Produk

Tidak ada ulasan