KOKUYO Map Kertas Flat Design Select (Map File)

Sebelum PPN:
Rp24.900
Spesifikasi
Height (mm)307
Binding Specification80mm pitch
Storable Sheet Number150
SizeA4-S
MaterialCover / cardboard, binding material / holding plate, sliding piece: R-PS
Number of Holes2
Outer Width (mm)231
Spine Width (mm)18
Storage Dimension (mm)15
TypeVertical type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A flat file that combines design and functionality. It is useful in various scenes such as filing and presentations in the office. The front cover has a high-quality coating that is resistant to water and dirt.
Warning
* The number of files stored is calculated using 10 sheets per 1 mm of storage size using PPC paper 64g/m2.Therefore, depending on the type of paper, it may not always be as calculated, so please use it as a rough standard.

Ulasan Produk

Tidak ada ulasan