KOKUYO Map Kertas Flat Soft Color A4S (Map File)

Sebelum PPN:
Rp23.900 - Rp31.900
Spesifikasi
Storable Sheet Number150
Spine Width (mm)18
MaterialCover / Colored paperboard (using waste paper pulp), binding material / holding plate: R-PS
Storage Dimension (mm)15
Outer Width (mm)231
Eco Mark Certification Number17 112 189
Height (mm)307
Number of Holes2
Paper QualityCover ratio of recycled material / cover: color paperboard (70% recycled paper pulp loading ratio), binding plate holding plate: R-PS 100%
SizeA4-S
TypePotrait

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adopts a universal closure that allows one-touch opening and closing.
By making the binding hole larger, it is easier to insert the binding foot.
This is a colorful file that can be used for different materials.
It is designed to be recycled so that it can be separated at the time of disposal, and the binding uses recycled PS.
Warning
* The number of files stored is calculated using 10 sheets per 1 mm of storage size using PPC paper 64g/m2.Therefore, depending on the type of paper, it may not always be as calculated, so please use it as a rough standard.

Ulasan Produk

Tidak ada ulasan