KOKUYO Individual Folders Color PP 5 Packs (Map Folder)

Sebelum PPN:
Rp229.900
Spesifikasi
MaterialFoamed R-PP
SizeA4
Paper QualityRecycled material compounding ratio / Expanded R-PP 40%
Peak Height (mm)15
Green Purchasing LawConform
Outer Height (mm)240
Width (mm)311

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
● Due to its excellent durability, it is ideal for filing frequently used documents.
● It is also suitable for use in laboratories and factories.
● It can be classified by color in cooperation with the PP foamed PP flat file (F-H10) that can repel water and wipe off stains and wipes.
● Durable filing is possible.
● Single color 5 book pack with folder label
Warning
*The columns for entering the retention period and usage period are not printed.

Ulasan Produk

Tidak ada ulasan