KOKUYO Stock Box With Lid

Sebelum PPN:
Rp189.900
Spesifikasi
Outer Width (mm)220
Height (mm)272
Paper QualityRecycled material compounding ratio / Cover paper: color paperboard (2 piles layered) (recycled paper pulp loading ratio 71%)
Binding Specification80mm pitch
Spine Width (mm)14 to 114
Number of Holes2
MaterialCover / color paperboard (2 piles layered, used paper pulp)
SizeA4-S
Storable Sheet Number1000
Storage Dimension (mm)1 to 100
Width (mm)346

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With stackable lids, you can beautifully organize and store files, CDs, MOs, office supplies, etc.
It is easy to assemble and comes with a hole for convenient carrying.
Designed to match office furniture modules, it can be stored smoothly in cabinets, etc.

Ulasan Produk

Tidak ada ulasan