KOKUYO File Box-Fs D Type A4 Side

Sebelum PPN:
Rp68.900 - Rp78.900
Spesifikasi
Height (mm)260
SizeA4
Outer Width (mm)317
MaterialCardboard (containing used paper pulp)
Green Purchasing LawConform

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Assembly is easy with one touch.
The top part of the front of the box, which is most susceptible to damage, has been reinforced to improve durability.
It is an inexpensive type that is suitable for mass use.
Cardboard

Ulasan Produk

Tidak ada ulasan