KOKUYO Negative Film Album B4 Double-Sided Clear 35mm with 20 Pockets (Pelindung Negatif Film)

Sebelum PPN:
Rp399.900
Spesifikasi
Dimension Length (mm)363
MaterialCover / R-PP
External thickness (mm)28
Replacement mountA -212
TypeNumber of storage cuts (1 book) / 35 mm film 840 frames (36 shots taken with 20)
External Width (mm)252
Length (mm)340
Number of Pockets20 (35 mm negative pocket)
Pocket35 mm, 7 steps
SizeB4 size
Storage Number of SheetsTotal 50
Width (mm)240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
35mm negative pocket. Double-sided clear type mount The single-sided milky white pocket mount has a milky white base film, making it easy to see even in natural light.
The transparent PP case with holes makes it easy to take out the contents and is convenient to carry.
With index sheet and title card in transparent PP case

Ulasan Produk

Tidak ada ulasan

Halaman Terkait