KOKUYO Clear Book Wave Cut Fixed Type A4 Vertical

Sebelum PPN:
Rp109.900 - Rp849.900
Spesifikasi
SizeA4-S
Height (mm)308
Outer Width (mm)238
MaterialCover, Pocket / R-PP
Paper QualityRecycled material ratio / cover: R-PP 50%, pocket: R-PP 40%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy to put in and out! Since the corrugated cut is in the pocket, you can smoothly put in and out of paper. 
Durable pocket.
Approximately 40% thicker than before.
Pocket inside paper is a color development that matches the cover.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait