KOKUYO Data Cover T Type Craft Ball

Sebelum PPN:
Rp48.900
Spesifikasi
Length (mm)279.4
Dimension Length (mm)302
Paper QualityRecycled material compounding ratio / Cover paper: craft ball (recycled paper pulp blending ratio: 70%), cover / craft ball (blended with waste paper pulp)
External Width (mm)392
Dimension Y (mm)15
Dimensions t (mm)11
Width (mm)381

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Binding of the continuous slip form Cover. Spelling strings are sold separately.
Warning


* The listed price is the price for a set of 2 data covers. *The spelling string is sold separately.

Ulasan Produk

Tidak ada ulasan