KOKUYO Notebook Soft Ring Dotted Ruled A5 (Buku Dot Grid)

Sebelum PPN:
Rp55.900
Spesifikasi
Ruled LineMedium horizontal ruled (with dots)
SizeNo. 3 (A5)
Number of Lines29
Dimensions (Vertical x Horizontal) (mm)210×148
Number of Sheets50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a ring notebook that uses KOKUYO's uniquely developed "new sensation soft ring".
This is a new standard notebook from now on, which maintains the good qualities of ring notebooks, such as opening flat for easy writing and folding back flat for comfortable use even in tight spaces, but allowing you to write beautifully all the way to the edges without having to worry about your hand hitting the ring when writing.
Since the ring shape is "D" shaped, the ring width is compact and does not have the bulky feel that is typical of ring notebooks.
We have adopted dotted ruled lines that support "beautiful writing."

Ulasan Produk

Tidak ada ulasan

Halaman Terkait