KOKUYO Campus Note (Dotted Ruled Line, Ordinary Horizontal Ruled Line)

Sebelum PPN:
Rp28.900
Spesifikasi
Dimensions (Vetical x Horizontal) (mm)252 x 179
SizeNo. 6 (semi B 5)
Ruled LineA Ordinary horizontal ruled (dotted)
Number of Lines30
Paper QualityMedium Paper / High Quality Paper (Forest Certified Paper)
Number of Sheets30
Rule Width (mm)7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is convenient to use color-coded for each subject and purpose. You can arrange the beginning of the sentence with a dot as a mark. Font size and spacing are easy to align, so you can write figures and tables properly, so it will be a beautiful finish.

Ulasan Produk

Tidak ada ulasan