KOKUYO Campus Binder Note Slide Tipe Middle (Map File)

Sebelum PPN:
Rp149.900 - Rp199.900
Spesifikasi
Spine Width (mm)29
Storage Number of Sheets100
Height (mm)272
MaterialCover / R-PP
SizeB5-S
Inner PaperNO-83 BN
Number of Holes26
Outer Width (mm)215
Set Contents10 inner sheets, 5 laminate header paper, 1 clear pocket
TypeVertical Type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Uses a slide-type binding tool that can be opened and closed with a single touch.
- With inner paper, laminated headings, and clear pockets, it is convenient for sorting the contents.

Ulasan Produk

Tidak ada ulasan