KOKUYO Notebook Laboratory Research Entry Model (Buku Lab)

Sebelum PPN:
Rp119.900
Spesifikasi
Paper QualityInner paper / high quality paper
Number of Sheets52 (description 1 page, index 3 page, main text 100 pages)
SizeNo.1 (A4)
MaterialCover / Cardboard
Ruled Line5mm grid ruler, with signature column
BookbindingWireless binding
Length (mm)297
Paper Thickness (g/m²)85
Width (mm)210

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Research record notes for researchers to organize and record the contents of their research activities themselves, and to confirm by third parties. It can be a valuable asset for the researcher as well as an important document for protecting research results as intellectual property rights. A4 size paper quality suitable for writing with ink or ballpoint pen. It is a wireless binding binding specification easy to spread. The cover page has a title column, and research theme and period of use can be entered.Products co-developed with Kokuyo with university researchers. At the edges of the notebook, you can print tamper-proof patterns and specify a frame to fill in the serial number on the page so that it can not be cut out or altered. The body page is a 5mm grid with a date of certification to make it a legal document and a signature column of the certifier.
1. If problems arise about the inventor, it can also serve as evidence material to prove true inventors.
2. It will also be a material to judge the contribution degree of each collaborative research and developers, distribution distribution.
3. It can be used as documentation evidencing the date of invention (In the United States, the "prior invention" will be heavily used).

Ulasan Produk

Tidak ada ulasan