KOKUYO Pocket Note (Twin Ring Close) No. 5 B Ruled

Sebelum PPN:
Rp51.900 - Rp74.900
Spesifikasi
Width (mm)108
Number of Lines21
Number of Sheets50
Ruled LineMiddle ruled
MaterialCovers (front, back) / transparent PP
SizeNo. 5 (A6)
Length (mm)148
Paper QualityMedium Paper / High Quality Paper (Forest Certified Paper)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a twin ring type pocket note which can be used by returning. We placed triangular memory points in the center so that the vertical lines can be pulled accurately. It is an environmentally friendly product that uses forest certified paper for the inside paper.

Ulasan Produk

Tidak ada ulasan