KOKUYO Campus Note by Use in English Rule

Sebelum PPN:
Rp24.900 - Rp25.900
Spesifikasi
Length (mm)252
SizeNo. 6 (Semi B5)
Paper QualityInner Paper - High Quality Paper (Forest Certified Paper)
Number of Sheets30
BookbindingWireless binding
Width (mm)179

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
We have developed and adopted a middle paper that is easy to erase with an eraser. You can write fine characters with many strokes more clearly and smoothly. (Compared to the manufacturer's conventional product)
We have adopted a wireless binding method that does not easily come apart even if the page is torn on the way.
We have developed and adopted a white paper that is less tiring to the eyes when writing.
Forest certified paper is used for the inner paper. (Acid-free paper)

Ulasan Produk

Tidak ada ulasan