KOKUYO Strong Magnet Belt Double-Sided Magnetized Type

Sebelum PPN:
Rp279.900
Spesifikasi
CharacteristicsPowerful
MaterialMagnet sheet
Outer Width (mm)25
Thickness (mm)t4.5
Rating Load (N[kgf])29.4 (about 3f) / 1
TypeAnisotropic magnet sheet
Length (mm)500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Double-sided magnetized type that can be used as both magnets on both the front and back sides. It is possible to paste steel to steel.
Since no adhesive is used, there is no adhesive residue and you can use it over and over again.
Adopts a strong magnet with a thickness of 4.5 mm. Ideal for attaching lightweight whiteboards (FB-SL152W etc) (load capacity up to 3 kgF).
Warning
- Please note that the holding load depends on the condition of the wall surface.

Ulasan Produk

Tidak ada ulasan