KOKUYO Magnetic Sheet (Slim Color) 3 Color Set

Sebelum PPN:
Rp95.900
Spesifikasi
Materials (magnets)Isotropic
Outside Dimension (mm)5 x 1000
Thickness (mm)0.8
MaterialSurface: PVC - P, back side: magnetic sheet
ColorRed, blue, yellow
Quantity3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A slim type color magnet sheet which can be cut to a desired length. 5mm width which can be used for schedule and graph creation
Warning
* Characters written with oil markers can not be erased.  . * Markers for whiteboards can not be erased and written.

Ulasan Produk

Tidak ada ulasan