KOKUYO Magnetic Tape

Sebelum PPN:
Rp139.900
Spesifikasi
Thickness T (mm)0.5
Dimensions (mm)20×30
Tape Width (mm)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is set in a convenient case that you can easily take out one piece at a time simply by pulling the paper forward. It is a precut type magnet tape cut beforehand into 2 x 3 cm. Since it has adhesive tape on one side, it is most suitable for posting posters and other paper.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait