KOKUYO K2 Magnetic Pocket A5 1-Stage Type

Sebelum PPN:
Rp179.900
Spesifikasi
Outer Dimensions (mm)222×162
Allowable Load (N[kgf])(Approximate) 3.92 [about 0.4], about 180 copy sheets
Inner Dimensions (mm)(Pocket) 125×156
Number of Steps1 stage
Load Capacity (kg)About 0.4 (about 180 sheets of A5 copy paper)
Material(Front side) PVC, (back side) magnetic sheet, (pocket part) PVC
SizeA5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Magnet pocket that sticks firmly. Comes with a title entry field. A5 size is newly added.

Ulasan Produk

Tidak ada ulasan