KOKUYO Powerful Magnet Bar Clear

Sebelum PPN:
Rp169.900 - Rp279.900
Spesifikasi
MaterialBody: PMMA
CharacteristicsPowerful
Quantity1
Number of Holding14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A clear and beautiful magnet that looks great in any situation.
Since the main body is transparent, it is difficult to hide the pressed area.
Material: Body/Acrylic, Magnet/Neodymium
Warning
* The number of sheets to be held is the measured value when using A4 size PPC paper (64 g/m2 ) on the painted steel surface. The number of sheets to be held may be reduced depending on the wall surface or the paper to be attached.

Ulasan Produk

Tidak ada ulasan