KOKUYO Super Strong Color Magnet Pin Type

Sebelum PPN:
Rp91.900
Spesifikasi
MaterialPlastic part / R-PS
Green Purchasing LawConform
Diameter (φmm)11
CharacteristicsSuper strong
Height (mm)16
Number of HoldingApprox. 7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Super strong yet easy to remove magnet.
A pin type that does not interfere with postings.
You can easily remove it by pinching it and tilting it.
Although it is small, it uses a super strong magnet so it can be held securely.
The plastic part and the magnet part can be separated when discarded.

Ulasan Produk

Tidak ada ulasan