KOKUYO Whiteboard Marker Inkga-e Standard Type Fine Print

Sebelum PPN:
Rp16.900
Spesifikasi
MaterialRecycled material ratio / shaft, cap, tail plug: R-PP 100%
Length (mm)110
TypeFine print
Eco Mark Certification Number17 112 127
Shaft Diameter (mm)13.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard body whiteboard marker with ink refill type.
Uses non-dry ink that will keep the pen tip from drying for two days even with the cap open.
The ink is dark and fade-resistant, so even the green color that is hard to recognize on a copy blackboard appears clearly and neatly.
This product is made from recycled materials and complies with the Green Purchasing Law.
Warning
*Non-dry performance is our data in an environment with a temperature of 23°C and humidity of 50%. Performance varies depending on the usage environment.
*After use, tighten the cap and store it horizontally. (Storage with the pen tip up may cause the ink to become thin.)
*Please note that the erasability may differ depending on the surface of the whiteboard.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait