KOKUYO Whiteboard Marker 102 Long

Sebelum PPN:
Rp29.900 - Rp31.900
Spesifikasi
Length (mm)128
MaterialAxis, cap, tail plug: R-PP
TypeMedium Long writing
Shaft Diameter (mm)phi 21

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compared with the conventional Chinese character (PM - B 102 N), the ink amount doubled, and the ink last longer. Replacement and replenishment frequency decreases, making it ideal for whiteboard markers to be used as shared equipment such as conference rooms. . The price is 180 yen, which is 1.5 times the traditional Chinese character (PM - B 102 N: main body price 120 yen).It is 25% more affordable and economical than buying two conventional products.  . Can be used separately "Marker replenishment ink for whiteboard". You can replenish ink easily just by placing it in a bottle.  . It is a four-color expansion of commonly used classic black, red, blue, green.
Warning
* Please understand that there may be a difference in erasability depending on the board surface of the white board.  * After use, please close the cap tightly and keep it horizontal. (Keeping the pen tip up may cause the ink to become thin)

Ulasan Produk

Tidak ada ulasan