KOKUYO Recycled Resin Whiteboard Marker Fine Print

Sebelum PPN:
Rp16.900
Spesifikasi
Line ThicknessFine Print
Overall Length (mm)110
Line Width (mm)Approx. 1.2 to 1.7
Eco Mark Certification Number17 112 129
Green Purchasing LawConform
IngredientsOil-based ink (alcohol based)
MaterialAxis, cap, tail plug / R-PP
Shaft Diameter (mm)13.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The main body uses recycled resin.
Line width/1.2-1.7mm
Warning
*After use, close the cap tightly and store it horizontally (storage with the pen tip facing up may cause the ink to become thinner).
*Please note that erasability may differ depending on the surface of the whiteboard.

Ulasan Produk

Tidak ada ulasan