KOKUYO Eraser For Whiteboard Yokuki-L

Sebelum PPN:
Rp109.900
Spesifikasi
MaterialRecycled material compounding ratio / body upper, middle, lower case: R-PP 100%, fabric portion: PA, PET
Depth (mm)55
Green Purchasing LawConform
Outer Height (mm)40
Width (mm)101

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The high-tech ultra-fine fiber "Berima" erases the board surface cleanly. It is also ideal for copy blackboards with poor erasability.
The eraser part can be washed with water. If the fabric is damaged, you can use it repeatedly by replacing it with a replacement fabric (sold separately).

Ulasan Produk

Tidak ada ulasan