KOKUYO Flight Case Lightweight Type

Sebelum PPN:
Rp3.699.900 - Rp5.399.900
Spesifikasi
CharacteristicsWith dial lock
SizeB4
Internal Dimensions (Width x Height) (mm)390 x 315
MaterialSynthetic leather

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A4 size documents fit vertically.
Lightweight synthetic leather is used for the main body fabric, and lightweight foamed resin is used for the core material. Achieved 30% weight reduction compared to our company.
It is easy to lock because it is a dial lock.

Ulasan Produk

Tidak ada ulasan