KOKUYO Business Back Flight Case

Sebelum PPN:
Rp5.899.900
Spesifikasi
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)435 x 140 x 340
MaterialSynthetic leather
SizeB4
Internal Dimensions (Width x Height) (mm)420 x 320
Weight (g)About 2000
CharacteristicsWith key
AccessoriesWith 2 keys

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For the body fabric, use high-grade synthetic leather. Durability, beautiful appearance is also excellent. A4 size is a B4 size that you can afford to hold two rows vertically.

Ulasan Produk

Tidak ada ulasan