KOKUYO Attache Case Lightweight Type

Sebelum PPN:
Rp6.699.900
Spesifikasi
Internal Dimensions (Width x Height) (mm)430 x 315
SizeB4
External Dimensions (Width x Depth x Height) (mm)455x105x340
CharacteristicsWith dial lock
MaterialSynthetic leather

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Weight reduction by 30% compared to our company. 
Lightweight synthetic leather for body fabric, lightweight foam resin for core material. 
The A4 document can accommodate two rows vertically inside the main body. 
Locking is easy because it is a dial lock.
Warning
* Because it is a sewn product, individual differences may appear in the above dimensions. Please note.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait