KOKUYO Label Film Ultra Glossy Anti Air A4 194gsm

Sebelum PPN:
Rp259.900
Spesifikasi
TypeWater resistant
Paper Thickness (mm)0.102
SizeA4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
●Ultra-glossy and water-resistant type.
●Because it is made of film, it is hard to tear.
●The special coating on the surface achieves an ultra-glossy feel that approaches that of a photographic image.
●Excellent water resistance (cannot be used outdoors).
Warning
*For inkjet printers only. Not for use with laser printers, copiers, or thermal transfer printers.
*Although it can be used with printers that use pigment ink, the ink may come off if the printed surface is forcibly rubbed.

Ulasan Produk

Tidak ada ulasan