KOKUYO Handbank Safe (Numeric Keypad) A4

Sebelum PPN:
Rp5.899.900
Spesifikasi
Outside Dimension/Depth (mm)259
Inside Dimension Width (mm)307
Inside Dimension Depth (mm)228
SizeA4
ColorBlue
Innerside Height (mm)84
Locking methodNumeric keypad
MaterialBody: Steel plate (baked paint), Front panel: ABS, Tray: R-ABS
Outer Height (mm)152
Width (mm)357

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a numerical keypad type handy safe that can be unlocked with a personal identification number. The password can be set by freely combining the numbers 0 to 9 up to 8 digits. It reduces the risk of being taken away because it has a security slot that can be fitted with an optional PC lock kit. Since the coin counter can be removed from the tray, it is useful for frequent use etc. In addition, because the counter has 10 ticks per minute, you can count up quickly. A4 size and B5 size have been upgraded. You can choose according to the application. * As errors may occur due to deformation, wear, etc. of each coin, please use the scale of the coin counter as a guide. * When unpacking the battery may be depleted, so please replace it with a new dry battery as soon as possible.
Peringatan
1. Mohon untuk mengecek kembali informasi ukuran dan detil produk pada Attribute Information sebelum membeli.
2. Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya. Produk yang diterima akan sesuai dengan informasi model number, warna dan informasi mengenai produk.
3. Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda.
4. Untuk area Jabodetabek produk dikirim dalam bentuk terinstall, untuk Luar Jabodetabek produk dikirim dalam bentuk belum terinstall.
5. Harga yang tercantum di website adalah harga lantai dasar, jika naik lantai akan di kenakan biaya tambahan per lantai.
Warning
* Please note that manufacturers direct shipping products require separate expenses if redistribution arrangements occur due to customer's convenience. We can not accept cancellation after your order. In case of cancellation without cancellation, please understand beforehand that we may request "cancellation fee" at a later date.

Ulasan Produk

Tidak ada ulasan