KOKUYO Protractor Learning Recycled PET

Sebelum PPN:
Rp21.900
Spesifikasi
MaterialR-PET
Outer Dimensions (mm)90×50
Standard9cm
TypeSemicircular protractor
Paper QualityRecycled material compounding ratio / R-PET 100%
Dimensions t (mm)1
Eco Mark Certification Number18 112 046

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The 2, 3, 7, and 8 degree scales are longer than the 1, 4, 6, and 9 degree scales to make them easier to read.
The numbers are increased every 30 degrees to make them easier to read.
By changing the color radially every 10 degrees, we have made it easier to measure angles.
We added scales from both sides so that you can measure the angle from either the left or right side.

Ulasan Produk

Tidak ada ulasan