KOKUYO Triangular Ruler (Manabi It) (Play Pet)

Sebelum PPN:
Rp36.900
Spesifikasi
MaterialR-PET
Outside Dimension (mm)30 degrees: 120 x 70, 45 degrees: 85 x 85
Length (cm)12
Thickness (mm)1
Paper QualityRecycled material compounding ratio / R - PET 100%
Standard10 cm type
Dimensions (cm)Scale size / 10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By making the scale of 2, 3, 7, 8 mm longer than the 1, 4, 6, 9 mm scale, I made it easy to see. I increased the number every 5 CM to make it easier to read. In addition to the 5 mm unit grid, changing the color to blue and white every 5 mm makes it easy to draw parallel lines. By changing the color with two pieces of 30 degrees and 45 degrees, it made it easy to distinguish.

Ulasan Produk

Tidak ada ulasan