KOKUYO Scissor 2 Way Hakoake Glueless Blade (Gunting)

Sebelum PPN:
Rp209.900
Spesifikasi
Cap MaterialPP
Material (Switches Part)POM
Material (Handle)ABS
Overall Length (mm)177
Blade Length (mm)65
Blade TypeGlueless
Material (Ring)Elastomer
Mode2 (Hakoake, scissors)
Plate Thickness (mm)1.5
Width (mm)72

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- When opening cardboard boxes, cutting tags and strings, you can switch between the two modes to speed up unpacking work.
- The cardboard can be unpacked with the scissors blade closed. The maximum amount of blade that comes out in Hakoake mode is 1 mm, and the blade is designed to prevent damage to the contents.
- The "3D glueless structure" that minimizes the contact area inside the scissors blade makes it less sticky even when the tape is cut.
- Glueless structure is a blade originally designed by the manufacturer in pursuit of difficulty in sticking.
Warning
* Glueless structure and pursuit of glue sticking is a manufacturer's original blade design.

Ulasan Produk

Tidak ada ulasan