KOKUYO Powerful Stapler Latch Kiss 100

Sebelum PPN:
Rp1.499.900
Spesifikasi
MaterialBody: Steel plate, handle cover: R-ABS, gauge: POM, cap: R-PC
Filing CapacityNo. 3 needle: about 2 to 30 PPC paper, No. 3 U needle: about 30 to 70 PPC paper, 23/13 staple: about 70 to 100 PPC paper
Maximum Stapling Depth (mm)60
Use needleNo. 3, No. 3 U, 23/13
Outer Dimensions (Width x Depth x Height) (mm)96×312×245
Staple Loading MethodOne touch full open type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a "light binding mechanism" that reduces the binding force by approximately 50%. A powerful stapler that can be easily stapled with light force!
The handle shape fits your hand and supports stapling work.
Comes with a depth gauge that allows you to adjust the closing position (adjustable in 5mm increments from 10mm to 60mm)
Confirmation window that allows you to see the amount of remaining needle at a glance One-touch
full open system that makes loading needles easy
Warning
*The number of stitches is displayed when PPC paper (64 g/m2 ) made by Kokuyo is used and the needle is used. Please note that it may be slightly smaller depending on paper, environment, needle used.

Ulasan Produk

Tidak ada ulasan