KOKUYO Powerful Stapler

Sebelum PPN:
Rp1.199.900
Spesifikasi
Recycled Material Usage Rate (%)Handle cover: R-ABS 100, base cap: R-PC 100
Maximum Stapling Depth (mm)60 (Adjustable in 5 units from 10 to 60)
MaterialBody: Steel plate, handle cover: R-ABS, gauge: POM, cap: R-PC
External Dimensions (Width x Depth x Height) (mm)82×272×190
Use needleNo. 3, No. 3 U
Filing Capacity(For No. 3 needle) PPC paper: about 2 to 30 sheets, (No. 3 U needle) PPC paper: about 30 to 70 sheets
Green Purchasing LawConform

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a "light binding mechanism" that reduces the binding force by approximately 40%. A powerful stapler that can be easily stapled with light force!
The handle shape fits your hand and supports stapling work.
One-touch full open system for easy needle loading.
Compliant with Green Purchasing Law.
Warning
*When using 70 sheets, manufacturer comparison test results with and without a light binding mechanism.
*The staple number display is the numerical value when using PPC paper [64g/m²].
*Please note that it may be slightly smaller depending on the paper, the environment, and the needle you are using.

Ulasan Produk

Tidak ada ulasan