KOKUYO Pen Case Neoclits Large Size (Tempat Pulpen / Pensil)

Sebelum PPN:
Rp269.900
Spesifikasi
MaterialSurface material, interior: polyester, core material: PP
Outer Dimensions (Width x Depth x Height) (mm)90×55×205
ColorNavy & Light Blue
CapacityAbout 20 pens

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Large size that can also fit a pencil with a cap and an 18cm ruler.
The zipper part becomes a handle, making it convenient to carry!
Capped pencils and 8cm rulers can also fit inside. Comes with space for small items.
Warning
*The number of pens that can be accommodated is an estimate. It depends on the type of pen.

Ulasan Produk

Tidak ada ulasan