KOKUYO Pen Case With Plus (Tempat Pulpen / Pensil)

Sebelum PPN:
Rp309.900
Spesifikasi
Outer Dimensions (Width x Depth x Height) (mm)100×20×180
CapacityAbout 12 pens (front pocket: 4pcs, inner tray: 8pcs)
MaterialSurface material, interior: polyester, core material: PP

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A functional pen case that can be carried along with your notebook and can also be used as a pen tray.
On the desk, the flap of the pencil case opens wide and transforms into a pen tray.
Easy to see the contents and easy to take out.
If you insert frequently used writing instruments in the front pocket, you can use them quickly and conveniently.
Warning
* Because it is a sewn product, there may be a difference in the above dimensions. Please note.  .  * Pen accommodation number is approximate. It goes back and forth according to the type of pen.

Ulasan Produk

Tidak ada ulasan