KOKUYO Pen Case Capatto (Tempat Pulpen / Pensil)

Sebelum PPN:
Rp369.900
Spesifikasi
ColorPink
External Dimensions (Width x Depth x Height) (mm)200×70×110 (excluding handle)
MaterialPolyester

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A core material is placed in the opening, so it can be kept wide open, allowing you to easily search for the contents as if you were using a pen tray.
The bottom pocket can be used to store large, flat items such as scissors and rulers, as well as items that easily get dirty inside the pen case, such as sticky notes.
It has a handle in the form of a bag, making it convenient to carry.
It can be used not only as a pencil case, but also as a makeup pouch or accessory case.
Warning
*Because it is a sewn product, there may be a difference in the above dimensions. Please note.
*Pen accommodation number is approximate. It goes back and forth according to the type of pen.

Ulasan Produk

Tidak ada ulasan