KOKUYO Eraser Resare Premium Type Hanging Pack (Penghapus)

Sebelum PPN:
Rp25.900
Spesifikasi
Length (mm)59
Thickness (mm)12
Outer Width (mm)24.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A special manufacturing method with a twin structure of a special foam and an erase polymer realizes "high level of erasability", "easily erased with a light force", and "collects erasing scraps".
Since the eraser has elasticity, it is hard to break and is suitable for erasing small parts.
Since it is a black eraser, dirt on the eraser is not noticeable.
A hanging pack that is easy to display.
Warning
Please keep out of reach of children.
Please put it in the case after use.

Ulasan Produk

Tidak ada ulasan